Shop All Shower & Bathtub Parts
Zoro Select
Replacement Stem, 5-1/2" L, Unfinished
Mfr # 30253
Zoro # G4870393
original price:
$7.69
5% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Compression Bathtub and Shower Faucet Valves
- Finish Unfinished
- Length 5-1/2"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30253
- Zoro # G4870393
- UPC # 091712302537
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 5-1/2" |
Manufacturers Warranty Length | 1 yr |
Size | 5 1/2 in |
Overall Length | 5 1/2 in |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Replacement Stem |
For Use With | Compression Bathtub and Shower Faucet Valves |
Finish | Unfinished |
Material of Construction | Brass |
Number of Holes | 0 |
Includes | Nylon Washer, Rubber Cord Packaging |
Includes Tub Spout | No |
Features | 12-Point Broach |
Includes Stem | Yes |
Includes Trim Plate | No |
Includes Drain Stopper | No |
Includes Check Stop | No |
Includes Cartridge | No |
Includes Valve | No |
Ligature Resistant | No |
Includes Handle | No |
Includes Plaster Guard | No |
CEC Compliant | Non CEC Compliant |
Description
Faucet Valve Stem, Non CEC Compliant, For Use With Compression Bathtub and Shower Faucet Valves, For Use with Series Not Specified, Material of Construction Brass, Overall Length 5 1/2 in, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/8" Ratcheting Pipe Cutter Replacement Blade (48-22-4211)
- ZORO SELECT 3/8", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-38)
- LEGEND VALVE 1" BRONZE INSERT COUPLING (312-165)
- ASC ENGINEERED SOLUTIONS 3/8X1/4 Blk Hex Bushing (8700128906)
- ZORO SELECT Four Grip Style Shower Handle, 2-1/2" L (30278)
- ZORO SELECT S Shape Shower Arm and Flange, 11" L (15058)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- ZORO SELECT Replacement Stem, 4-7/16" L, Unfinished (32423)
- ZORO SELECT Handheld Shower Flex Hose, 59" L (15078)
- ZORO SELECT Diverter Spout, 5-1/8" L, Chrome Finish (15126)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-PX-NA)
- Zoro Select Shower & Bathtub Parts