Shop All Shower & Bathtub Parts
Zoro Select
Replacement Stem, 5-11/16" L, Unfinished
Mfr # 32515
Zoro # G4801190
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Stems
- For Use With (3) Valve W/Diverter
- Finish Unfinished
- Material of Construction Brass
- Length 5-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32515
- Zoro # G4801190
- UPC # 091712325154
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 5-11/16" |
Size | 5 5/8 in |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Stems |
Item | Replacement Stem |
For Use With | (3) Valve W/Diverter |
Finish | Unfinished |
Material of Construction | Brass |
Number of Holes | 0 |
CEC Compliant | Non CEC Compliant |
Includes Tub Spout | No |
Includes Handle | No |
Includes Drain Stopper | No |
Includes Cartridge | No |
Includes Trim Plate | No |
Includes Plaster Guard | No |
Includes Stem | Yes |
Includes Valve | No |
Features | 16-Point Broach |
Ligature Resistant | No |
Includes Check Stop | No |
Description
Replacement Stem, Non CEC Compliant, For Use With (3) Valve W/Diverter, Material of Construction Brass, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385011720)
- MILWAUKEE TOOL PVC Coated Pipe Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8696)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- TEST PRODUCTS INTERNATIONAL Silcon Tubing, 3/8" ID, 6 ft (A774)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15084)
- ZORO SELECT Brass Shower Arm, 8" L, Chrome Finish (15055)
- ZORO SELECT Escutcheon Nipple, 3-1/4" L, Unfinished (30329)
- ZORO SELECT Replacement Stem, 5-1/2" L, Unfinished (30253)
- ZORO SELECT Hot and Cold Heat Trap Nipple, Galvanized (60098)
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- KOHLER Purist Stillness Wall-Mount Supply Elbow With Check Valve (22172-SN)
- Zoro Select Shower & Bathtub Parts