Shop All Vacuum and Pressure Gauge Parts
Zoro Select
Replacement Spigot/Stopcock for Carboy
Mfr # 3WAY8
Zoro # G3949294
original price:
$30.19
5% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 505634-1, 505634-2, 505634-3, 505634-4, 505634-5, 505634-6
- Product Type Spigot
- Closure Type Spigot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3WAY8
- Zoro # G3949294
- Country of Origin India
- Category Vacuum and Pressure Gauge Parts
Details
Item | Replacement Spigot for Carboys |
For Use With Mfr. Model Number | 505634-1, 505634-2, 505634-3, 505634-4, 505634-5, 505634-6 |
Product Type | Spigot |
Closure Type | Spigot |
Description
Replacement Spigot for Carboys, Product Type Spigot, Closure Type Spigot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242DO100#)
- ANDERSON-NEGELE Chart 12" 0-100/30-230 24Hr, PK100 (00215304)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 oz/in2, 1/4 NPT Male Bottom Conn (25-200-30-oz/in2)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (SEP-101D-354P)
- ZORO SELECT Pressure Chamber (5MYX0)
- ZORO SELECT Rupture Disk, Nickel (5MZF4)
- ZORO SELECT Rupture Disk, Monel (5MZF3)
- ZORO SELECT Needle Valve Stem (5MYX1)
- ZORO SELECT Slow Release Valve (5MZE5)
- ZORO SELECT Filter Paper Discs, PK500 (5MZC7)
- AT-A-GLANCE Repair Kit, For Krueger D Level Gauges (D-Kit)
- Zoro Select Vacuum and Pressure Gauge Parts