Shop All Sink Repair Parts
Zoro Select
Replacement Sink Basket, 3-1/2" L
Mfr # EZ-30054
Zoro # G4827440
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 1/2 in
- Application Sinks with 3-1/2 in Opening dia
- Standards AB1953
- Includes Spring Clip
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EZ-30054
- Zoro # G4827440
- UPC # 091712300540
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Length (In.) | 3 1/2 in |
Strainer Height | 2 1/4 in |
For Sink Drain Opening Dia. | 3 1/2 in |
Strainer Diameter | 3 1/2 in |
For Drain Height | 2 1/4 in |
Overall Diameter | 3 1/2 in |
Details
Item | Strainer |
Application | Sinks with 3-1/2 in Opening dia |
Standards | AB1953 |
Includes | Spring Clip |
Finish | Chrome |
Connection Type | Push In |
Material | Stainless Steel |
Color | Silver |
Sealant Included | None |
Strainer Material | Stainless Steel |
Strainer Type | Replacement Baskets |
For Use With | Sinks With 3-1/2 in Opening Dia |
Product Type | Strainer |
For Use with Drain Type | Sink Drain |
Shape | Round |
Drain Style | Round |
Installation Type | Drop-In |
Description
Strainer, Product Type Strainer, Overall Diameter 3 1/2 in, Material Stainless Steel, Finish Chrome, Installation Type Drop-In, Color Silver, Shape Round, Includes Spring Clip, For Use with Drain Type Sink Drain, Drain Style Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H021V)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A03)
- NVENT CADDY Split Ring Hanger, 1 1/4 In, 180 lb Max (4550125PL)
- LEGEND VALVE 1/2" X 2-1/2" CHROME NIPPLE NL (311-063CNL)
- ZORO SELECT Sink Strainer, 0.001" L (30013)
- ZORO SELECT Sink Strainer, 0.001" L (30001)
- ZORO SELECT Sink Strainer, Pipe Dia 3 1/2 To 4 In (1PPF7)
- ZORO SELECT Strainer, Twist and Lock, 1-1/2 In. NPSM (1PPF6)
- ZORO SELECT Foot Pedal Valve (K-103)
- ZORO SELECT Sink Strainer, Pipe Dia 3 1/2 To 4 In, SS (1HEG4)
- SLOAN Repair Kit Ebf1009A Fiber Optic Cable Repair Kit (3315122)
- Zoro Select Sink Repair Parts