Shop All Multi-Gas Detectors
Zoro Select
Replacement Sensor, Sulfur Dioxide
Mfr # 17124983-5
Zoro # G7297674
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.1 ppm
- Sensor Range 0 to 150 ppm
- Temp. Range -40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C
- Industry Type Healthcare
- Chemical Formula SO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17124983-5
- Zoro # G7297674
- Country of Origin United States
- Category Multi-Gas Detectors
Details
Resolution | 0.1 ppm |
Sensor Range | 0 to 150 ppm |
Temp. Range | -40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C |
Industry Type | Healthcare |
Item | Gas Detector Sensor |
Chemical Formula | SO2 |
For Use With | GasBadge Pro Single-Gas Air Monitors |
Operating Temperature - Minimum | -40 Degrees F |
Gas Detected | Sulfur Dioxide |
For Detector Type | Portable |
Series | GasBadge Pro |
Compatible Detector Model/Series | GasBadge Pro |
Sensor Type | Electrochemical |
Operating Temperature - Maximum | 140 Degrees F |
Measurement Range | 0 to 150 ppm |
Sensor Life | 1 yr |
Description
Gas Detector Sensor, Gas Detected Sulfur Dioxide, Measurement Range 0 to 150 ppm, Compatible Detector Model/Series GasBadge Pro, Compatible Detector Grainger Part Number 9TYY3, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 1 yr, Series GasBadge Pro, Resolution 0.1 ppm, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula SO2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- MILWAUKEE TOOL Skull Cap, Polyester, Black/Blue (48-73-4545)
- BRADY Lockout Padlock, Black, 1-1/2" W Body, PK6 (ALU-BLK-76ST-KA6PK)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- 3M Organic Vapor Monitor 3510 Plus w/Prepai (3510+)
- KRYLON Krylon 425-K08340 Pavement Stripping Machine Black (425-K08340)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K1231100101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- Zoro Select Multi-Gas Detectors