Shop All Replacement Sensors
Zoro Select
Replacement Sensor, Combustibles
Mfr # 3TCN9
Zoro # G3276987
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Combustibles
- Sensor Range 0 to 150 ppm
- Resolution 0.1 ppm
- Temp. Range -20 Degrees to 50 Degrees C
- For Use With Mfr. No. VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3TCN9
- Zoro # G3276987
- UPC # 687744521109
- Country of Origin Japan
- Category Replacement Sensors
Details
Detects | Combustibles |
Item | Replacement Sensor |
Sensor Range | 0 to 150 ppm |
Resolution | 0.1 ppm |
Temp. Range | -20 Degrees to 50 Degrees C |
For Use With | Mfr. No. VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101 |
Chemical Formula | LEL |
Industry Type | Healthcare |
Includes | Sensing Tip |
Compatible Detector Manufacturer Part Number | VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101 |
Measurement Range | 0 to 150 ppm |
Operating Temperature - Maximum | 50 Degrees F |
Sensor Type | LEL |
Gas Detected | Combustible Gas |
Operating Temperature - Minimum | -20 Degrees F |
Description
Replacement Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 150 ppm, Sensor Type LEL, Compatible Detector Manufacturer Part Number VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101, Resolution 0.1 ppm, Operating Temperature - Maximum 50 Degrees F, Operating Temperature - Minimum -20 Degrees F, Chemical Formula LEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gloves, PR (44-4438BL/8M)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1518B/7S)
- MCR SAFETY Loop In Terry Nitrile Rd, 2 Ply, PK12 (9460K)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, XL, 1 PR (S-TEX541XL-09)
- ZORO SELECT Replacement Sensor, Combustibles (3LZV3)
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- TEST PRODUCTS INTERNATIONAL Replacement Sensor, O2, For G100-7120 (A761)
- INDUSTRIAL SCIENTIFIC Industrial Scientific Sensors 17124975-L (17124975-L)
- BACHARACH Replacement Sensor, O2, For PCA 20 (24-0788)
- MPOWER O2 Sensor 25.0%Vol for UNI (RS-O2-25-UNI)
- Zoro Select Gas Detection