Shop All Replacement Sensors
Zoro Select
Replacement Sensor, Combustibles
Mfr # 3LZV3
Zoro # G4895536
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Combustibles
- Sensor Range Greater Than 5 ppm Methane
- For Use With GAS-Mate Combustible Gas Detector
- Chemical Formula LEL
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LZV3
- Zoro # G4895536
- UPC # 689466036916
- Country of Origin Japan
- Category Replacement Sensors
Details
Detects | Combustibles |
Item | Replacement Sensor |
Sensor Range | Greater Than 5 ppm Methane |
For Use With | GAS-Mate Combustible Gas Detector |
Chemical Formula | LEL |
Industry Type | Healthcare |
Sensor Type | Thick Film Solid State Sensor |
Compatible Detector Manufacturer Part Number | GAS-Mate Combustible Gas Detector |
Compatible Detector Model/Series | GAS-Mate |
Gas Detected | Combustible Gas |
Measurement Range | 5 ppm |
Description
Replacement Sensor, Gas Detected Combustible Gas, Measurement Range 5 ppm, Compatible Detector Model/Series GAS-Mate, Sensor Type Thick Film Solid State Sensor, Compatible Detector Manufacturer Part Number GAS-Mate Combustible Gas Detector, Chemical Formula LEL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Augusta Sleeved Hi-Vis Vest, XXL (US383)
- PORTWEST PU Touchscreen Glove, L (A195)
- HY-KO 4In Solid Brass Number 6, 5PK (A10496)
- BRADY OSHA Record Keeping Center (OR305E)
- ZORO SELECT Replacement Sensor, Combustibles (3TCN9)
- INFICON Replacement Sensor, D-TEK Select (712-701-G1)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- ILC Replacement for Vaportherm 3003011 Oxygen Sensors (3003011 OXYGEN SENSORS VAPORTHERM)
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- ILC Replacement for Analytical Industries Psr-11-915-2i Oxygen Sensors (PSR-11-915-2I OXYGEN SENSORS ANALYTICAL INDUSTRIE)
- Zoro Select Replacement Sensors