Shop All Plumbing Parts
Zoro Select
Replacement Screen For 6NPX3
Mfr # GGS_2NZC5
Zoro # G4275887
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Type Stainless Steel
- Material of Construction Stainless steel
- For Use With 6NPX3
- Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GGS_2NZC5
- Zoro # G4275887
- UPC # 190735543863
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 1-1/2" |
Length | 2 3/8 in |
Diameter | 1 1/2 in |
Screen Size | 20 mesh |
Mesh Size | 20 mesh |
Details
Type | Stainless Steel |
Material of Construction | Stainless steel |
For Use With | 6NPX3 |
Item | Replacement Screen |
Screen Material | 304 Stainless Steel |
Strainer Type | Mesh |
Description
Strainer Screen, Mesh Size 20 mesh, Diameter 1 1/2 in, Length 2 3/8 in, Screen Material 304 Stainless Steel, Strainer Type Mesh, Compatible with Grainger Part Number 6NPX3, For Use With 6NPX3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Vertical Sensor 6 In. to 8 In. (G66-0168)
- ZORO SELECT 1" x 2" TOE Black Pipe Nipple Sch 80 (40602TS)
- NEOPERL 0.5 gpm Spray Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500505)
- ZORO SELECT Cross, Galv Malleable Iron, 1/4In. (783YF5)
- ZORO SELECT Replacement Screen, 2 In, 304 SS (20H638)
- ZORO SELECT Chromalox Adapt-O-Flange (430131)
- ZORO SELECT Replacement Screen For 6NPX5 (GGS_2NZC7)
- ZORO SELECT Replacement Screen For 6NPW6 and 6NPW7 (GGS_2NZA7)
- ZORO SELECT Replacement Screen, 3/8 In, 304 SS (20H632)
- ZORO SELECT Replacement Screen, 1/2 In, 304 SS (20H633)
- SLOAN Vacuum Breaker, 1-1/2 x 24-1/2", For use with Royal Flushometer (V600AA)
- Zoro Select Plumbing Parts & Accessories