Shop All Plumbing Parts
Zoro Select
Replacement Screen For 6NPW6 and 6NPW7
Mfr # GGS_2NZA7
Zoro # G4273577
product price: $0.52
/ea
$0.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4" and 1/8"
- Type Stainless Steel
- Material of Construction Stainless steel
- For Use With 6NPW6, 6NPW7
- Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GGS_2NZA7
- Zoro # G4273577
- UPC # 190735543818
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 1/4" and 1/8" |
Length | 7/8 in |
Screen Size | 20 mesh |
Mesh Size | 20 mesh |
Diameter | 3/8 in |
Details
Type | Stainless Steel |
Material of Construction | Stainless steel |
For Use With | 6NPW6, 6NPW7 |
Item | Cr150A Valve Cover Pressure Gauge Asm |
Strainer Type | Mesh |
Screen Material | 304 Stainless Steel |
Description
Strainer Screen, Mesh Size 20 mesh, Diameter 3/8 in, Length 7/8 in, Screen Material 304 Stainless Steel, Strainer Type Mesh, Compatible with Grainger Part Number 6NPW6, 6NPW7, For Use With 6NPW6, 6NPW7
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit -Bubbler Replacement (96453C)
- ZORO SELECT 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15188)
- LEGEND VALVE 2" T-301 CAST IRON GATE VALVE (116-101)
- VICTAULIC Iron 15In Pipe Coupling (77)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- ZORO SELECT Chromalox Adapt-O-Flange (430131)
- ZORO SELECT Sink Clips, PK4 (4FEV8)
- ZORO SELECT 20 Mesh Replacement Screen 1", for Use With G4259726 (GGS_2NZC3)
- ZORO SELECT Replacement Screen, 2 In, 304 SS (20H638)
- ZORO SELECT Replacement Screen, 3 In, 304 SS (20H640)
- WATTS BRASS & TUBULAR 1 ELBOW PIPE (88005277)
- Zoro Select Plumbing Parts & Accessories