Shop All Plumbing Parts
Zoro Select
Replacement Screen, 3/8 In, 304 SS
Mfr # 20H632
Zoro # G4968634
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8"
- Material of Construction Stainless steel
- For Use With 20H622
- Length 1 3/4 in
- Perforated Screen Size 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20H632
- Zoro # G4968634
- UPC # 190735420690
- Country of Origin India
- Category Plumbing Parts
Dimensions
Size | 3/8" |
Length | 1 3/4 in |
Perforated Screen Size | 0.0625 in |
Screen Size | 0.0625 in |
Diameter | 5/8 in |
Details
Material of Construction | Stainless steel |
For Use With | 20H622 |
Item | Replacement Screen |
Strainer Type | Perforated |
Screen Material | 304 Stainless Steel |
Micron Rating | 2,000 micron |
Description
Strainer Screen, Perforated Screen Size 0.0625 in, Micron Rating 2,000 micron, Diameter 5/8 in, Length 1 3/4 in, Screen Material 304 Stainless Steel, Strainer Type Perforated, Compatible with Grainger Part Number 20H622, For Use With 20H622
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN JP1996-MH - Mop Hanger (JP1996-MH)
- DELTA Two Handle, Bar / Prep Faucet (2171LF)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1R6-40 Slow Close Plastic Round Front Contemporary Design Toilet Seat; Dresden Blue (2F1R6-40)
- KOHLER Forte Shower Head Chrome (R10282-G-CP)
- ZORO SELECT Replacement Screen For 6NPX4 (GGS_2NZC6)
- ZORO SELECT Replacement Screen, 1-1/4 In, 304 SS (20H636)
- ZORO SELECT Replacement Screen, 2-1/2 In, 304 SS (20H639)
- ZORO SELECT Replacement Screen, 1 In, 304 SS (20H635)
- ZORO SELECT Replacement Screen For 6NPX6 (GGS_2NZC8)
- ZORO SELECT Replacement Screen, 3/4 In, 304 SS (20H634)
- BRADLEY Faucet Adapter 13/16-24 FEM THRD (153-395GR)
- Zoro Select Plumbing Parts & Accessories