Shop All Plumbing Parts
Zoro Select
Replacement Screen, 3 In, 304 SS
Mfr # 20H640
Zoro # G4968704
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
- Material of Construction Stainless steel
- For Use With 20H630
- Length 6 in
- Strainer Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20H640
- Zoro # G4968704
- UPC # 190735420775
- Country of Origin India
- Category Plumbing Parts
Dimensions
Size | 3" |
Length | 6 in |
Screen Size | 0.0625 in |
Diameter | 2 1/2 in |
Perforated Screen Size | 0.0625 in |
Details
Material of Construction | Stainless steel |
For Use With | 20H630 |
Item | Replacement Screen |
Strainer Type | Perforated |
Screen Material | 304 Stainless Steel |
Micron Rating | 2,000 micron |
Description
Strainer Screen, Perforated Screen Size 0.0625 in, Micron Rating 2,000 micron, Diameter 2 1/2 in, Length 6 in, Screen Material 304 Stainless Steel, Strainer Type Perforated, Compatible with Grainger Part Number 20H630, For Use With 20H630
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APC23004)
- ZORO SELECT 1" FNPT Galvanized Tee (5P846)
- PARKER Reducing Adapter, Brass, 1/4 x 1/8 in (1/4 X 1/8 PTR-B)
- KETCHAM 18" x 24" Stainless Steel Washroom Mirror (SSF-1824)
- ZORO SELECT Replacement Screen, 2-1/2 In, 304 SS (20H639)
- ZORO SELECT Replacement Screen For 6NPX6 (GGS_2NZC8)
- ZORO SELECT Replacement Screen, 1-1/4 In, 304 SS (20H636)
- ZORO SELECT Sink Clips, PK4 (4FEV8)
- ZORO SELECT Replacement Screen For 6NPX5 (GGS_2NZC7)
- ZORO SELECT Replacement Screen, 1/4 In, 304 SS (20H631)
- JONES STEPHENS CP Brass, Slip Joint, 1-1/4" x 12" (P38120)
- Zoro Select Plumbing Parts & Accessories