Shop All Plumbing Parts
Zoro Select
Replacement Screen, 2 In, 304 SS
Mfr # 20H638
Zoro # G4968686
original price:
$19.02
38% off
new price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Material of Construction Stainless steel
- For Use With 20H628
- Length 4 3/8 in
- Perforated Screen Size 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20H638
- Zoro # G4968686
- UPC # 190735420751
- Country of Origin India
- Category Plumbing Parts
Dimensions
Size | 2" |
Length | 4 3/8 in |
Perforated Screen Size | 0.0625 in |
Screen Size | 0.0625 in |
Diameter | 2 in |
Details
Material of Construction | Stainless steel |
For Use With | 20H628 |
Item | Phantom Code F/Penal Concealed Comp. |
Strainer Type | Perforated |
Micron Rating | 2,000 micron |
Screen Material | 304 Stainless Steel |
Description
Strainer Screen, Perforated Screen Size 0.0625 in, Micron Rating 2,000 micron, Diameter 2 in, Length 4 3/8 in, Screen Material 304 Stainless Steel, Strainer Type Perforated, Compatible with Grainger Part Number 20H628, For Use With 20H628
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Weight: 0.5 (0342-3/8)
- ZORO SELECT PVC, White Finish, P-Trap with Union (05220)
- KOHLER 20202-RA-0, 60" L, 32" W (20202-RA-0)
- ZURN Toilet Carrier, 4" Size, Cast Iron (Z1203-NL4)
- ZORO SELECT Replacement Screen For 6NPX3 (GGS_2NZC5)
- ZORO SELECT Replacement Screen, 2-1/2 In, 304 SS (20H639)
- ZORO SELECT 20 Mesh Replacement Screen 1", for Use With G4259726 (GGS_2NZC3)
- ZORO SELECT Replacement Screen, 3 In, 304 SS (20H640)
- ZORO SELECT Replacement Screen, 1-1/2 In, 304 SS (20H637)
- ZORO SELECT Replacement Screen For 6NPX6 (GGS_2NZC8)
- KOHLER Hardware Kit, Push Button Valve (1393861)
- Zoro Select Plumbing Parts