Shop All Plumbing Parts
Zoro Select
Replacement Screen, 2-1/2 In, 304 SS
Mfr # 20H639
Zoro # G4968695
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2", 1/16" Screen Size
- Material of Construction Stainless steel
- For Use With 20H629
- Length 6 in
- Strainer Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20H639
- Zoro # G4968695
- UPC # 190735420768
- Country of Origin India
- Category Plumbing Parts
Dimensions
Size | 2-1/2", 1/16" Screen Size |
Length | 6 in |
Diameter | 2 1/2 in |
Screen Size | 0.0625 in |
Perforated Screen Size | 0.0625 in |
Details
Material of Construction | Stainless steel |
For Use With | 20H629 |
Item | Replacement Screen |
Strainer Type | Perforated |
Micron Rating | 2,000 micron |
Screen Material | 304 Stainless Steel |
Description
Strainer Screen, Perforated Screen Size 0.0625 in, Micron Rating 2,000 micron, Diameter 2 1/2 in, Length 6 in, Screen Material 304 Stainless Steel, Strainer Type Perforated, Compatible with Grainger Part Number 20H629, For Use With 20H629
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, SS, Bolt, 5.016", 5.312" (STBC525)
- ANVIL Insulation Protect Shield, 1 1/2 To 4 In (0500340088)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Model 14 Freezeless Sillcock (14C3-12-MH)
- RIDGID Pipe Cutter, Steel, 28 in.L, 4 in. to 6 in. (6-S)
- ZORO SELECT 20 Mesh Replacement Screen 1", for Use With G4259726 (GGS_2NZC3)
- ZORO SELECT Replacement Screen For 6NPW8 and 6NPW9 (GGS_2NZA9)
- ZORO SELECT Replacement Screen, 1-1/4 In, 304 SS (20H636)
- ZORO SELECT Replacement Screen, 1/2 In, 304 SS (20H633)
- ZORO SELECT Replacement Screen For 6NPX6 (GGS_2NZC8)
- ZORO SELECT Replacement Screen, 3 In, 304 SS (20H640)
- SLOAN Dual Filtered Diaphragm Kit, For use with G2275743 (A1050A)
- Zoro Select Plumbing Parts & Accessories