Shop All Plumbing Parts
Zoro Select
Replacement Screen, 1/2 In, 304 SS
Mfr # 20H633
Zoro # G4968643
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Material of Construction Stainless steel
- For Use With 20H623
- Length 1 3/4 in
- Strainer Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20H633
- Zoro # G4968643
- UPC # 190735420706
- Country of Origin India
- Category Plumbing Parts
Dimensions
Size | 1/2" |
Length | 1 3/4 in |
Screen Size | 0.0625 in |
Diameter | 5/8 in |
Perforated Screen Size | 0.0625 in |
Details
Material of Construction | Stainless steel |
For Use With | 20H623 |
Item | Replacement Screen |
Strainer Type | Perforated |
Micron Rating | 2,000 micron |
Screen Material | 304 Stainless Steel |
Description
Strainer Screen, Perforated Screen Size 0.0625 in, Micron Rating 2,000 micron, Diameter 5/8 in, Length 1 3/4 in, Screen Material 304 Stainless Steel, Strainer Type Perforated, Compatible with Grainger Part Number 20H623, For Use With 20H623
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Wall-Mount Two Handle Faucet 8" (28T9)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- LEGEND VALVE 3/4" T-545VB IPS SILLCOCK (107-414)
- VINTAGE CC83202X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83202X)
- ZORO SELECT Sink Clips, PK4 (4FEV8)
- ZORO SELECT Replacement Screen, 3 In, 304 SS (20H640)
- ZORO SELECT Replacement Screen, 2 In, 304 SS (20H638)
- ZORO SELECT 20 Mesh Replacement Screen 1", for Use With G4259726 (GGS_2NZC3)
- ZORO SELECT Replacement Screen For 6NPX5 (GGS_2NZC7)
- ZORO SELECT Replacement Screen For 6NPW6 and 6NPW7 (GGS_2NZA7)
- MANSFIELD 630-0207-12 3 in. Flapper Kit (MA10641)
- Zoro Select Plumbing Parts