Shop All Plumbing Parts
Zoro Select
Replacement Screen, 1-1/2 In, 304 SS
Mfr # 20H637
Zoro # G4968677
original price:
$10.99
14% off
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Material of Construction stainless steel
- For Use With 20H627
- Features 3-45/64" L, 1-39/64" OD, 1/16" Screen Size
- Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20H637
- Zoro # G4968677
- UPC # 190735420744
- Country of Origin India
- Category Plumbing Parts
Dimensions
Size | 1-1/2" |
Length | 3 3/4 in |
Perforated Screen Size | 0.0625 in |
Screen Size | 0.0625 in |
Diameter | 1 5/8 in |
Details
Material of Construction | stainless steel |
For Use With | 20H627 |
Features | 3-45/64" L, 1-39/64" OD, 1/16" Screen Size |
Item | Replacement Screen |
Micron Rating | 2,000 micron |
Screen Material | 304 Stainless Steel |
Strainer Type | Perforated |
Description
Strainer Screen, Perforated Screen Size 0.0625 in, Micron Rating 2,000 micron, Diameter 1 5/8 in, Length 3 3/4 in, Screen Material 304 Stainless Steel, Strainer Type Perforated, Compatible with Grainger Part Number 20H627, For Use With 20H627
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Kit, Conversion Ru199E, Rur199E, Cu199E (103000077)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3" (1WJC5)
- SLOAN Spud Coupling Assembly, Toilets (F56A)
- ZORO SELECT 3/4" Female NPT Malleable Iron Hex Locknut Class 150 (520-904HC)
- ZORO SELECT Replacement Screen, 3/4 In, 304 SS (20H634)
- ZORO SELECT Replacement Screen For 6NPX6 (GGS_2NZC8)
- ZORO SELECT Replacement Screen, 3/8 In, 304 SS (20H632)
- ZORO SELECT Replacement Screen For 6NPW6 and 6NPW7 (GGS_2NZA7)
- ZORO SELECT Replacement Screen For 6NPW8 and 6NPW9 (GGS_2NZA9)
- ZORO SELECT Replacement Screen, 1/4 In, 304 SS (20H631)
- SLOAN Wes7 10 Reach, Solid Metal (WES7)
- Zoro Select Plumbing Parts & Accessories