Shop All Roller Conveying
This Product is Discontinued
Zoro Select
Replacement Roller, Steel, 2-1/2" Dia, 27BF (Discontinued)
Mfr # 83100-27.000BF
Zoro # G9914095
Free Shipping & Returns
This Product is Discontinued
Key Features
- Roller Performance Tapered High Performance
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83100-27.000BF
- Zoro # G9914095
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 27 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | Tapered High Performance |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 300 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Roller Finish/Coating | Galvanized |
Drive Capacity (Lbs.) | 300 |
Number of Grooves | 0 |
Shaft | 7/16" Hex Plain Steel |
Construction | 14 ga. Galvanized Steel |
Bearings | High Speed ABEC 1 Ball Bearings |
Type | Medium Duty |
Between Frame (In.) | 27 |
Capacity (Lb.) | 300 |
Mounting | Spring Retained |
Finish | Galvanized |
Speeds (FPM) | 2500/3300 |
Motorized | No |
Description
Replacement Roller, 27 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 300 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Tapered High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.