Shop All Roller Conveying
Zoro Select
Replacement Roller, Light Duty, 3/4" Dia.
Mfr # .75X25-21
Zoro # G6305411
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 3/4 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # .75X25-21
- Zoro # G6305411
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 3/4 in |
Axle Size | 1/4 in |
For Between Frame Width | 21 in |
Dia. (In.) | 3/4 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Round |
Roller Load Capacity | 70 lb |
Conveyor Roller Material | Steel |
Duty Rating | Light-Duty |
Construction | Steel |
Capacity (Lb.) | 70 |
Number of Grooves | 0 |
Shaft | 1/4" Round Plain Steel |
Roller Finish/Coating | Unfinished |
Between Frame (In.) | 21 |
Motorized | No |
Bearings | Commercial Light Oil |
Type | Light Duty |
Finish | Unfinished |
Description
Replacement Roller, 21 in For Between Frame Width, 3/4 in Roller Dia., Steel Conveyor Roller Material, Light-Duty, 70 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 36in H (EPT3S24485PU95)
- MAASDAM Strap Puller, 1 t, 12 ft. Strap, USA Made (WS-1)
- ZORO SELECT Swivel Stem Caster, 2 in., 200 lb., PPL (2HR-8A-LP-ZN-HD-PP-B)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Bright, 100' per Round Pail (T0181513)
- ZORO SELECT ConveyorTable, 17 Rollers, 13In.Btwn Frame (HRT-70)
- ZORO SELECT Conveyor Table, 5 Rollers (HRT-10)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-7)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- ZORO SELECT Conveyor Table, 1-27/64ft. x 14-43/64 In. (33VE04)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia., Finish: Unfinished (.75X25-15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Type: Medium Duty (KG28)
- Zoro Select Roller Conveying