Shop All Roller Conveying
Zoro Select
Replacement Roller, Light Duty, 3/4" Dia.
Mfr # .75X25-17
Zoro # G6258277
original price:
$35.39
14% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 3/4 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # .75X25-17
- Zoro # G6258277
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 3/4 in |
Axle Size | 1/4 in |
For Between Frame Width | 17 in |
Dia. (In.) | 3/4 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Round |
Roller Load Capacity | 70 lb |
Conveyor Roller Material | Steel |
Duty Rating | Light-Duty |
Shaft | 1/4" Round Plain Steel |
Capacity (Lb.) | 70 |
Bearings | Commercial Light Oil |
Roller Finish/Coating | Unfinished |
Motorized | No |
Finish | Unfinished |
Between Frame (In.) | 17 |
Number of Grooves | 0 |
Type | Light Duty |
Construction | Steel |
Description
Replacement Roller, 17 in For Between Frame Width, 3/4 in Roller Dia., Steel Conveyor Roller Material, Light-Duty, 70 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb (1NWV5)
- HARRINGTON Bottom Hook Set (ER2DR1011)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW78)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-7)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-13)
- ZORO SELECT Conveyor Table, 13In. Between Frame (33VE06)
- ZORO SELECT ConveyorTable, 17 Rollers, 13In.Btwn Frame (HRT-70)
- ZORO SELECT Conveyor Table, 1-27/64ft. x 14-43/64 In. (33VE04)
- ZORO SELECT Conveyor Table, Roller Spacing 8 In. (33VE05)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF, Type: Medium Duty (KG13 AB1)
- Zoro Select Roller Conveying