Shop All Roller Conveying
Zoro Select
Replacement Roller, Light Duty, 3/4" Dia.
Mfr # .75X25-10
Zoro # G6247759
original price:
$19.06
16% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 3/4 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # .75X25-10
- Zoro # G6247759
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 3/4 in |
Axle Size | 1/4 in |
For Between Frame Width | 10 in |
Dia. (In.) | 3/4 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Round |
Roller Load Capacity | 70 lb |
Conveyor Roller Material | Steel |
Duty Rating | Light-Duty |
Construction | Steel |
Roller Finish/Coating | Unfinished |
Motorized | No |
Capacity (Lb.) | 70 |
Number of Grooves | 0 |
Type | Light Duty |
Shaft | 1/4" Round Plain Steel |
Between Frame (In.) | 10 |
Finish | Unfinished |
Bearings | Commercial Light Oil |
Description
Replacement Roller, 10 in For Between Frame Width, 3/4 in Roller Dia., Steel Conveyor Roller Material, Light-Duty, 70 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 200 lb (P2XR03028SF)
- STALWART Portable Curb Ramp with 1000lb Capacity - For Furniture Dollies, Hand Trucks, by Yellow (75-CAR1030)
- HSI Two Leg Chain Slng, 1/2 in dia, 3ft L, Oblong Link to Slng Hook, 26,000lb Lmt (10DOS1/2-03)
- CAMPBELL CHAIN & FITTINGS #1 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0330124)
- ZORO SELECT Conveyor Table, Roller Spacing 8 In. (33VE05)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-13)
- ZORO SELECT Conveyor Table, 13In. Between Frame (33VE06)
- ZORO SELECT ConveyorTable, 17 Rollers, 22In.Btwn Frame (HRT-90)
- ZORO SELECT Conveyor Table, 5 Rollers (HRT-10)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- ULTIMATION Roller Conveyor with Covers, 24inW x 5L, 1.9in Dia. Rollers (URS19G-24-6-5U)
- Zoro Select Roller Conveying