Shop All Pulse Generators
Zoro Select
Replacement Pulse Oximeter Sensor, PK10
Mfr # BDSP074010
Zoro # G4087727
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BPOC074301
- Industry Type Healthcare
- Measures SpO2 and Pulse Rate
- Accessory Type Disposable Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BDSP074010
- Zoro # G4087727
- Country of Origin India
- Category Pulse Generators
Details
Item | Disposable Sensor |
For Use With | Mfr. No. BPOC074301 |
Industry Type | Healthcare |
Measures | SpO2 and Pulse Rate |
Accessory Type | Disposable Sensor |
Description
Disposable Sensor, Measures SpO2 and Pulse Rate, For Use With Mfr. No. BPOC074301, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric GP Motor NT12-18-56CB, TEFC, REM-C, 1 PH, 56C, 1/2 HP, 4.4 FLA, Less Overload (NT12-18-56CB)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- PARKER Hydraulic Hose Adapter, 0.56" L, 7200 psi (1/8 HP-SS)
- NTN NTN 6010NR, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010NR)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- Zoro Select Pulse Generators