Shop All Pulse Generators
Zoro Select
Replacement Pulse Oximeter Sensor, PK10
Mfr # BDSI074303
Zoro # G3976996
product price: $213.99
/pk 10, $21.40/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BPOC074301
- Measures SpO2 and Pulse Rate
- Industry Type Healthcare
- Accessory Type Disposable Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BDSI074303
- Zoro # G3976996
- Country of Origin India
- Category Pulse Generators
Details
Item | Disposable Sensor |
For Use With | Mfr. No. BPOC074301 |
Measures | SpO2 and Pulse Rate |
Industry Type | Healthcare |
Accessory Type | Disposable Sensor |
Description
Disposable Sensor, Measures SpO2 and Pulse Rate, For Use With Mfr. No. BPOC074301, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 2", Fine Thread, 3/4-16 (SO2)
- NSK NSK 607Z, 600 Series Single Row Deep Groove Ball Bearing (607Z)
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 4044471, Spin-On, 20 micron, Outside-In (MF0575526)
- CLIMAX METAL PRODUCTS H2C-100 Two-Piece Clamping Collar Recessed Screw (H2C-100)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- Zoro Select Pulse Generators