Shop All Footwear Accessories
Zoro Select
Replacement Liner, Size 13, White, PR
Mfr # L8562A40-002
Zoro # G4642671
original price:
$35.35
18% off
new price: $28.69
/pr
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Gender Men's
- Color White
- Material Wool
- Footwear Brand GRAINGER APPROVED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L8562A40-002
- Zoro # G4642671
- UPC # 059781477143
- Country of Origin Canada
- Category Footwear Accessories
Dimensions
Size | 13 |
Height | 13 in |
Sock Height | Crew |
Details
Item | Boot Liner |
Gender | Men's |
Color | White |
Material | Wool |
Footwear Brand | GRAINGER APPROVED |
Description
Boot Liner, Size 13, Height 13 in, White, Wool, Men's, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10" W, 14" H, 0.040" Thickness (U1-1060-NA_10x14)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1419-NP_14X10 (U5-1419-NP_14X10)
- HILLMAN PAPER TAG 1 1/4 IN WT, 25PK (701331)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- ZORO SELECT Replacement Liner, Size 12, White, PR (L8562A40-002)
- ZORO SELECT Replacement Liner, Size 8, White, PR (L8562A40-002)
- ZORO SELECT Replacement Liner, Size 9, White, PR (L8562A40-002)
- ZORO SELECT Brush Set for Standard Scrusher(r) (SB-M1)
- ZORO SELECT Replacement Liner, Size 8, White, PR (L8604B30-002)
- ZORO SELECT Replacement Liner, Size 9, White, PR (L8604B30-002)
- WEATHERTECH Boot Tray Mat, Black, 16" W, 36" L (IDMBT1B)
- Zoro Select Foot Protection