Shop All Lab Mixing Accessories
Zoro Select
Replacement Jar, Glass, 32 oz, PK12
Mfr # 5305-32
Zoro # G4159845
product price: $39.99
/pk 12, $3.33/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material glass
- Color Clear
- Capacity 32 fl oz
- Product Type Replacement Jar
- Head Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5305-32
- Zoro # G4159845
- Country of Origin United States
- Category Lab Mixing Accessories
Details
Item | Replacement Jar |
Material | glass |
Color | Clear |
Capacity | 32 fl oz |
Product Type | Replacement Jar |
Head Material | Glass |
Autoclavable | No |
Capacity - Imperial | 32 fl oz |
Capacity - Metric | 946.35 mL |
Sterile/Non-Sterile | Non-Sterile |
Pre-Cleaned | None |
Description
Replacement Jar, Head Material Glass, Product Type Replacement Jar, Capacity - Metric 946.35 mL, Capacity - Imperial 32 fl oz, Pre-Cleaned None, Color Clear, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Standards Not Applicable, Includes Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE To 4 Square Conversion Plate Cover, 4-11/16 (72CP)
- UNITED SCIENTIFIC Porcelain Combustion Boat, 12.0Ml (JCB100)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- TRICORBRAUN Cork 34X14 Glossy Wood Synthetic Top, 22.5Mm Dia Synthetic Cork Shank, T Top Bar Top (140250)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- ZORO SELECT Precleaned Ladle Only, Poly, PK5 (5329)
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- ZORO SELECT Funnel, 188mL, Stainless Steel (84740)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- Zoro Select Lab Mixing Accessories