Shop All Grinder Parts
Zoro Select
Replacement Grinding Wheel, For CS-BWM
Mfr # CS-BWM316
Zoro # G4115413
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CS-BWM
- For Use With CS-BWM Sharpener
- Type 5-11/16 in Dia x 3/16 in Thickness x 7/8 in Arbor Hole, Aluminum Oxide
- Product Type Replacement Grinding Wheel
- Compatible Product Type Electric Chainsaw Chain Sharpener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CS-BWM316
- Zoro # G4115413
- UPC # 732393002889
- Country of Origin China
- Category Grinder Parts
Dimensions
Diameter | 5 11/16 in |
Details
Item | Replacement Grinding Wheel |
For Use With Mfr. Model Number | CS-BWM |
For Use With | CS-BWM Sharpener |
Type | 5-11/16 in Dia x 3/16 in Thickness x 7/8 in Arbor Hole, Aluminum Oxide |
Product Type | Replacement Grinding Wheel |
Compatible Product Type | Electric Chainsaw Chain Sharpener |
Compatible Manufacturer Number | CS-BWM |
Description
Replacement Grinding Wheel, Product Type Replacement Grinding Wheel, Compatible Product Type Electric Chainsaw Chain Sharpener, Compatible Manufacturer Number CS-BWM, Compatible Grainger Part Number 9NHY6, Diameter 5 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x 3-1/2 x Cup Wheels, 5/8-11 Thd. - SG STONE - Type 11 (61805)
- ALC Ceramic Nozzle Kit (40061)
- NYALOX BY DICO Nyalox Flap Brush, 240 Grit, Blue, 4" (7200039)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/4x3, AO, 46G, Med (66253262301)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM018)
- ZORO SELECT Replacement Grinding Wheel, For CS-BMM (CS-BMM316)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM014)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 6.5 A, 3450 RPM (509813)
- MAKITA FLANGE INNER (MP224111-9)
- MAKITA FLANGE Inner 45 F/9554NB (MP224399-1)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509809)
- Zoro Select Grinder Parts