Shop All Grinder Parts
Zoro Select
Replacement Grinding Wheel, For CS-BWM
Mfr # CS-BWM018
Zoro # G3962375
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CS-BWM Sharpener
- For Use With Mfr. Model Number CS-BWM
- Type 5-11/16 in Dia x 1/8 in Thickness x 7/8 in Arbor Hole, Aluminum Oxide
- Product Type Replacement Grinding Wheel
- Diameter 5 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CS-BWM018
- Zoro # G3962375
- UPC # 732393002872
- Country of Origin China
- Category Grinder Parts
Dimensions
Diameter | 5 11/16 in |
Details
For Use With | CS-BWM Sharpener |
For Use With Mfr. Model Number | CS-BWM |
Item | Replacement Grinding Wheel |
Type | 5-11/16 in Dia x 1/8 in Thickness x 7/8 in Arbor Hole, Aluminum Oxide |
Product Type | Replacement Grinding Wheel |
Compatible Product Type | Electric Chainsaw Chain Sharpener |
Compatible Manufacturer Number | CS-BWM |
Description
Replacement Grinding Wheel, Product Type Replacement Grinding Wheel, Compatible Product Type Electric Chainsaw Chain Sharpener, Compatible Manufacturer Number CS-BWM, Compatible Grainger Part Number 9NHY6, Diameter 5 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 10 pc (310-130001)
- CENTURY DRILL & TOOL Coarse Grinding Wheel, 8 x 1 in. (75883)
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- TANIS BRUSH Micro-Mini Brush, 5/32", .003, Brass (08510)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM014)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM316)
- ZORO SELECT Replacement Grinding Wheel, For CS-BMM (CS-BMM316)
- METABO FACE SPANNER - OFFSET (623910000)
- METABO 7" FLEX BACKING PAD 5/8"-11 (623281000)
- OREGON Spring Arm Return (522651)
- BALDOR-RELIANCE Pair Eyeshields, GA10 (GA10)
- Zoro Select Grinder Parts