Shop All Grinder Parts
Zoro Select
Replacement Grinding Wheel, For CS-BWM
Mfr # CS-BWM014
Zoro # G3995031
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CS-BWM Sharpener
- For Use With Mfr. Model Number CS-BWM
- Type 5-11/16 in Dia x 1/4 in Thickness x 7/8 in Arbor Hole, Aluminum Oxide
- Product Type Replacement Grinding Wheel
- Compatible Product Type Electric Chainsaw Chain Sharpener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CS-BWM014
- Zoro # G3995031
- UPC # 732393002896
- Country of Origin China
- Category Grinder Parts
Dimensions
Diameter | 5 11/16 in |
Details
For Use With | CS-BWM Sharpener |
For Use With Mfr. Model Number | CS-BWM |
Item | Replacement Grinding Wheel |
Type | 5-11/16 in Dia x 1/4 in Thickness x 7/8 in Arbor Hole, Aluminum Oxide |
Product Type | Replacement Grinding Wheel |
Compatible Product Type | Electric Chainsaw Chain Sharpener |
Compatible Manufacturer Number | CS-BWM |
Description
Replacement Grinding Wheel, Product Type Replacement Grinding Wheel, Compatible Product Type Electric Chainsaw Chain Sharpener, Compatible Manufacturer Number CS-BWM, Compatible Grainger Part Number 9NHY6, Diameter 5 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC3460 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC3460)
- MAKITA 2-3/4" Knot Wire Cup Brush, Stainless, 5/8"-11 (A-98435)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1/4 In, Shape W164 (69083149135)
- GATOR GRIT Gator 7 in. Silicon Carbide Center Mount Floor Edger Disc 60 Grit Coarse (6502)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM316)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM018)
- ZORO SELECT Replacement Grinding Wheel, For CS-BMM (CS-BMM316)
- BALDOR-RELIANCE Pair Eyeshields W/ On-Off Switch (GA9S)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509815)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509809)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial 8in Bench Grinder, Single Phase, 115V, IGB-8 (1227895)
- Zoro Select Grinder Parts