Shop All Secondary Spill Containment
Zoro Select
Replacement Floor Bags, 2mil, 28In.H, PK100
Mfr # 8A605
Zoro # G2381714
original price:
$185.88
4% off
new price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 28 in
- Length 28 in
- Width 28 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8A605
- Zoro # G2381714
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 28 in |
Length | 28 in |
Width | 28 in |
Details
Color | Clear |
Item | Replacement Floor Bags |
Material | Plastic |
Accessory Type | Replacement Floor Bags |
Description
Replacement Floor Bags, Material Plastic, Clear, Height 28 in, Width 28 in, Length 28 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Glasses Sfty Brown Glaregone (10105404)
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1111)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (PSSCONT-C10)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645P)
- ZORO SELECT Glass Disposal Box, Benchtop, 8x8x10", PK6 (4YMN7)
- ZORO SELECT Pail Spill Containment Pallet, 7.5 gal Spill Capacity, 4 Drum, (2) 41.7 lb Container (9ACY0)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Vinyl (8AE07)
- GLOBAL INDUSTRIAL Low Profile Spill Berm, 10'L x 4W x 2-1/4H (670614)
- Zoro Select Spill Control Supplies