Shop All Hasps
Zoro Select
Replacement Eye, Steel, 1 In. L
Mfr # 4PE47
Zoro # G0329445
$0.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PE47
- Zoro # G0329445
- UPC # 190735045930
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 1 in |
Hasp Width | 1 5/64 in |
Hasp Height | 45/64 in |
Max. Shackle Dia. | 11/32 in |
Overall Height | 11/16 in |
Overall Length | 1 in |
Overall Width | 1 1/16 in |
Shackle Diameter - Maximum | 3/8 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | Adjustable Staple |
Material | Steel |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Zinc-Plated |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 1 in, Hasp Width 1 5/64 in, Hasp Height 45/64 in, Max. Shackle Dia. 11/32 in, Includes Adjustable Staple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch, Restickable Mounting Tabs, 1in X 1in, 18PK (R100)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3626)
- PRIME-LINE Diecast Zinc 3/8 in. Offset Window Screen Clip 8 Pack (L 5764)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B12500620)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE35)
- ZORO SELECT Latching Swivel Safety Hasp, 4-1/2 In. L (1RBP2)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/2 In. L (4PE44)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Length: 3-1/2" (39DZ89)
- ZORO SELECT Fixed Eye Hasp, Steel, 3-1/2" L (4PE39)
- ZORO SELECT Safety Hasp, Steel, 7-1/4 In. L (4PE48)
- NU-SET Hasp 4-1/2", Single-Hinge (2707)
- Zoro Select Hasps