Shop All Drum Covers, Liners & Inserts
Zoro Select
Replacement Drum Cover, Steel, 55 gal
Mfr # 1655CVR-L
Zoro # G4067743
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion-Resistant
- Seal Material EPDM Rubber
- Body Material Steel
- Capacity 55 gal
- Includes Black EPDM Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1655CVR-L
- Zoro # G4067743
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Outside Diameter | 22 1/2 in |
Details
Item | Drum Cover |
Type | Corrosion-Resistant |
Seal Material | EPDM Rubber |
Body Material | Steel |
Capacity | 55 gal |
Includes | Black EPDM Gasket |
Characteristics | No Bung Fittings, Plain Top |
Features | Baked Enamel Exterior, OEM Quality, Open Head Drum |
Cover Material Gauge | 16 ga |
Interior Lining | Unlined with Rust Inhibitor |
Includes Gasket | Yes |
Drum Closure | Open Head Lid |
For Drum Capacity | 55 gal |
Self-Closing Lid | No |
Cover Material | Steel |
For Drum Type | Open Head Steel Drums |
Resistance Properties | Corrosion Resistant |
Cover Color | Black |
Fusible Link | No |
Number of Bung Holes | 0 |
Description
Drum Cover, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number Not Applicable, Center Opening Diameter Not Applicable, Cover Color Black, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber, Self-Closing Lid No, Cover Material Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 8-1/8 In. W Steel Multi-Prong Tool/Wrench Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (76660)
- GREENLEE 16 ga. ga. Steel Utility Storage Cabinet, 60 in W, 56 in H (5760TD)
- 80/20 Standard T-Nut 5/16-18, Thread 15S (3203)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDDS246066-6S95)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1115-PL-LD)
- ZORO SELECT Drum Cover, 30gal, Closed (906-9006)
- ZORO SELECT Drum Liner, Round Head, 53inH, 10 mil, PK50 (35KT82)
- ZORO SELECT Pail Liner, Natural, Liner, 13-1/2" H, PK5 (G1117-PL)
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1116-PL-LD)
- PIG PIG Latching Drum Lid, Red (DRM659-RD)
- Zoro Select Drum Covers, Liners & Inserts