Shop All Magnifiers
Zoro Select
Replacement Clip Magnifier Lens
Mfr # 1646
Zoro # G4150237
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lightweight, Hands-Free, and Fit Most Eye Glass Frames
- For Use With Glasses Up to 15 mm Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1646
- Zoro # G4150237
- Country of Origin Germany
- Category Magnifiers
Details
Item | Clip-On Magnifier Lens Clip |
Features | Lightweight, Hands-Free, and Fit Most Eye Glass Frames |
For Use With | Glasses Up to 15 mm Thick |
Description
This Zoro Select 1646 Replacement Clip Magnifier Lens is perfect for those who require magnification. It provides hands-free convenience and easily attaches to your glasses. The lightweight magnifier features a lens that's easy to replace. Made from durable materials, this replacement lens fits most eye glass frames and will not scratch or break with normal use. You will want the Zoro Select 1646 Replacement Clip Magnifier Lens for its usefulness and convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 0.087 In W, 0 (73310182222)
- DIABLO Hole Saw 1-11/16" (DHS1688)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 3.0x0.50mm (97600)
- MILWAUKEE TOOL 3" Diamond Premium Core Bit (48-17-3030)
- ZORO SELECT Magnifier, 6X, 23 Diopter (2626)
- BAKER INSTRUMENTS Linen Tester, 8x (B1500)
- PROSKIT Magnifier Sheet, 7" x 10", Individually (900-239)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- PROSKIT Handheld LED Light Magnifier w/UV (MA-022)
- SONNET INDUSTRIES Sonnet Industries 8081 3 in. Illuminated Glass Lens Magnifier (8081)
- MAHR Comparator, 0.375 dia., Standard (2034101)
- Zoro Select Magnifiers