Shop All Flashlight Accessories
Zoro Select
Replacement Bulb, F/14.4V Flashlights, PK2
Mfr # XPR14
Zoro # G3624266
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Voltage 14.4V
- For Use With Flashlights
- Watts 10.1 W
- Lamp Type Xenon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # XPR14
- Zoro # G3624266
- Country of Origin Japan
- Category Flashlight Accessories
Details
Lighting Technology | Xenon |
Item | Miniature Replacement Bulb |
Voltage | 14.4V |
For Use With | Flashlights |
Watts | 10.1 W |
Lamp Type | Xenon |
Power Consumption | 10.1 W |
Lamp Life | 50 hr |
Product Type | Replacement Bulb |
Compatible with Brand | Universal |
Description
Miniature Replacement Bulb, Compatible with Brand Universal, Lighting Technology Xenon, Power Consumption 10.1 W, Voltage 14.4V, Lamp Life 50 hr, Product Type Replacement Bulb, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Qih240-1600t/e replacement light bulb lamp (QIH240-1600T/E USHIO)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- ILC Replacement for Ushio Qih240-1600/s replacement light bulb lamp (QIH240-1600/S USHIO)
- WESTGATE BOL-42-R-C-C-MCTP-BRBOLLARD 42in ROUND FLAT TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BRONZE (BOL-42-R-C-C-MCTP-BR)
- ZORO SELECT Miniature Replacement Bulb, LED, 1.3W (PR3LED-1PK)
- ZORO SELECT Replacement Bulb, F/12V Flashlights, PK2 (XPR12)
- ZORO SELECT Replacement Bulb, F/18V Flashlights, PK2 (XPR18)
- STEELMAN LED Replacement Bulb to Fit C & D Cell Mag Lites (ST99018)
- LITEBAND Alkaline Back-Up Battery for (ASBP-500)
- NITE IZE Holster, 4 In W, 1 1/2 In D, 7 1/2 In H (NPXL-03-01)
- PELICAN Holster, Black, Use w/Flashlight, 7" L (7606)
- Zoro Select Flashlight Accessories