Shop All Flashlight Accessories
Zoro Select
Replacement Bulb, F/12V Flashlights, PK2
Mfr # XPR12
Zoro # G3640007
product price: $5.19
/pk 2, $2.60/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Voltage 12V
- Watts 8.4 W
- For Use With Flashlights
- Lamp Type Xenon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XPR12
- Zoro # G3640007
- Country of Origin Japan
- Category Flashlight Accessories
Details
Item | Miniature Replacement Bulb |
Lighting Technology | Xenon |
Voltage | 12V |
Watts | 8.4 W |
For Use With | Flashlights |
Lamp Type | Xenon |
Product Type | Replacement Bulb |
Compatible with Brand | Universal |
Power Consumption | 8.4 W |
Lamp Life | 50 hr |
Description
Miniature Replacement Bulb, Compatible with Brand Universal, Lighting Technology Xenon, Power Consumption 8.4 W, Voltage 12V, Lamp Life 50 hr, Product Type Replacement Bulb, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Monopoint Adapter, White (R40N WH)
- SATCO Bulb, LED, 9.5W, A19, Medium, 30K, Dim, 4PK (S11415)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- ILC Replacement for GE General Electric G.E 80890 replacement light bulb lamp, 2PK (80890 GE GENERAL ELECTRIC G.E)
- ZORO SELECT Replacement Bulb, F/18V Flashlights, PK2 (XPR18)
- ZORO SELECT Miniature Replacement Bulb, LED, 1.3W (PR3LED-1PK)
- ZORO SELECT Replacement Bulb, F/14.4V Flashlights, PK2 (XPR14)
- NITE IZE Replacement Flashlight Bulb, LED, 74lms (LRB2-07-PRHP)
- LEDLENSER Ledlenser Color Filter Set 29.5mm (4 colors) (880576)
- STREAMLIGHT 5 Unit Bank Charger 120V (All Stingers) (SR75400)
- NITE IZE Tool Holster, Stretch (FAMT-03-01)
- Zoro Select Flashlight Accessories