Shop All Pipe & Tubing Cutters
This Product is Discontinued
Zoro Select
Replacement Blade, Kwikcut(TM), For 2NYY9 (Discontinued)
Mfr # 2NYZ1
Zoro # G0478877
This Product is Discontinued
Key Features
- Cutting Capacity 1-1/4" to 1-1/2"
- Cuts Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches
- Body Material Stainless steel
- Hose Capacity (In.) 1-1/2
- Type Kwikcut(TM), For 2NYY9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NYZ1
- Zoro # G0478877
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1-1/4" to 1-1/2" |
Cuts | Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches |
Body Material | Stainless steel |
Hose Capacity (In.) | 1-1/2 |
Type | Kwikcut(TM), For 2NYY9 |
Item | Replacement Blade |
PVC Pipe Capacity (In.) | 1-1/4 |
Construction | Stainless Steel |
Function | For Use On Rope, PVC Pipe, Hoses, Tubing, Poly Pipe, Conduit, Belts, Or Branches |
Product Type | Replacement Blade |
Description
Replacement Blade, Product Type Replacement Blade, Cutting Action -, Features -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.