Shop All Chemical Test Strips
Zoro Select
REPLACEMEMT SOLUTIONS, PR
Mfr # KT001
Zoro # G4315613
product price: $81.95
/pr
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Refill
- Includes Solution 1 and 2 4 oz Bottles
- Test Detects For Lead
- Test Form Solution
- Minimum Alkalinity Measurement 1 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KT001
- Zoro # G4315613
- Country of Origin United States
- Category Chemical Test Strips
Details
Type | Refill |
Item | Test Kit |
Includes | Solution 1 and 2 4 oz Bottles |
Test Detects For | Lead |
Test Form | Solution |
Minimum Alkalinity Measurement | 1 pH |
Maximum Alkalinity Measurement | 14 pH |
Test Type | Test Kit |
Testing Parameter One | Lead |
Description
Test Kit, Test Form Solution, Test Type Test Kit, Testing Parameter One Lead, Test Detects For Lead, Includes Solution 1 and 2 4 oz Bottles, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable, Minimum Percentage Measurement Not Applicable, Maximum Alkalinity Measurement 14 pH, Minimum Alkalinity Measurement 1 pH, Testing Parameter Five Not Applicable, Maximum Percentage Measurement Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- KILLARK Lubricant, Thread, 6 Oz (LUBG-6)
- WESTWARD Flexible Pipe, For Use with 4KTV7A (GGS_75468)
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- EMD PH Strip, 6.5 to 10.0 pH, PK600 (EMD 1.09543.0007)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480602)
- HYDRION Test, 0-2,000 ppm Peracetic Acid, PK300 (PAA-2000)
- AQUAPHOENIX SCIENTIFIC Lactic Acid, Test Kit, 1 Drop-0.2 Percnt (TK1350-Z)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- CHEMTEQ DG Chlorine Dioxide Sterilization Strip-570 (570)
- AQUAPHOENIX SCIENTIFIC Test Kit, Neutralizing Amine (TK1080-Z)
- Zoro Select Chemical Test Strips