Shop All Fuel Transfer Accessories
Zoro Select
Repl Stainless Steel Plug End Assembly
Mfr # 434-18 (THP-S-18)
Zoro # G3888701
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3BY48,3BY47,THP-ST,THP-MC
- Adapter Material Polyethylene
- Wetted Materials Polyethylene
- Food Grade No
- Not Recommended Chemicals Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 434-18 (THP-S-18)
- Zoro # G3888701
- Country of Origin Taiwan, Province of China
- Category Fuel Transfer Accessories
Dimensions
Bung Connection Dia. | 2 in |
For Container Size | 30 gal, 55 gal |
Details
Item | Bung Adapter |
For Use With | 3BY48,3BY47,THP-ST,THP-MC |
Adapter Material | Polyethylene |
Wetted Materials | Polyethylene |
Food Grade | No |
Not Recommended Chemicals | Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%) |
Min. Operating Temp. | 0 Degrees F |
Diesel Exhaust Fluid Compatible | No |
Max. Operating Temp. | 140 Degrees F |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Antifreeze (Coolant), Calcium Chloride, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils (Petroleum), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Isopropyl (Isopropanol), Methyl (Methanol), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Sodium Bicarbonate (10%), Stoddard Solvent (Mineral Spirits) |
For Media Type | Acetic Acid, Antifreeze, Calcium Chloride, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oil, Hydrochloric Acid, Hydrofluoric Acid, Isopropanol, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Stoddard Solvent |
Grease | NT |
For Container Type | Drum |
Adapter Connection Type | MNPT |
Gear Lube | NT |
Description
Bung Adapter, Adapter Material Polyethylene, For Container Size 30 gal, 55 gal, For Container Type Drum, Bung Connection Dia. 2 in, Adapter Connection Type MNPT, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Vfb-80-Ssv -Flowmeter Range 5-12 (VFB-80-SSV)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/50 hp, 115V AC (554415)
- JACKEL 20.5 in. W Round Sump Basin Lid (SF2000E)
- DAYTON Deep Well Single Pipe, 2 In (4HFC2)
- ZORO SELECT Drum Thief, 18 In L, PK40 (T80)
- ZORO SELECT Tilting Workstand, 21x20 in., 150 lb. Cap. (11A566)
- ZORO SELECT Drum Thief, 100 ML, 43 In, PK25 (T100)
- ZORO SELECT Hand Pump Repl Parts Repair Kit (THP-SRK)
- ZORO SELECT Drum Pump Wedge, 12 In (ENV55)
- ZORO SELECT Drum Thief Sampler, 100mL, PK25 (2410-25S)
- GATES Fuel Master Delivery Industrial Hose (1-1/4X100 FUEL DELIVERY 200)
- Zoro Select Fuel Transfer Accessories