Shop All Identification Labels
Zoro Select
Repair Required Tag, Blck/Red, Paper, PK25
Mfr # 30ZC74
Zoro # G6101006
product price: $9.49
/pk 25, $0.38/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Repair Required
- Material Paper
- Width 2 7/8 in
- Height 5 3/4 in
- Subject Matter Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30ZC74
- Zoro # G6101006
- Country of Origin China
- Category Identification Labels
Dimensions
Width | 2 7/8 in |
Height | 5 3/4 in |
Hole Size | 5/16 in |
Fastener Attachment Length | 12 in |
Mounting Hole Size | 5/16 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Kut-Gard Knits Hotmill, 32 Oz, PK12 (43-858L)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A, Water, 2.5 gal (50000)
- NMC Non-Potable Water B/Y, A4076 (A4076)
- CORTINA SAFETY PRODUCTS Stop Sign, 11" W, 56" H, English, Plastic (03-747QD)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4, Width: 4" (22D091)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP14 (35YP14)
- ZORO SELECT Label, White, Direct Thermal Paper, PK16 (22D109)
- ZORO SELECT Eye Wash/Shower Inspec. Record Tag, PK25 (30ZC73)
- ZORO SELECT Thermal Transfer Printer Labls, 3x1in, PK8 (35YP23)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4 (22D094)
- NEVS GHS Pictogram Label - Health Hazards 4" x 4" (GHS-44-HH)
- Zoro Select Identification Labels