Shop All Pipe & Tubing Tool Parts
Zoro Select
Repair Kit
Mfr # TC-1A
Zoro # G8091955
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 174-F, 312-FC, TC-1000, TC-1550, TC-2050
- Includes Screw, (3) Cutter Wheels
- Fits Brand Imperial
- Impact Rated No
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC-1A
- Zoro # G8091955
- UPC # 699244130927
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 1/2 in |
Details
Item | Repair Kit |
For Use With Mfr. Model Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Includes | Screw, (3) Cutter Wheels |
Fits Brand | Imperial |
Impact Rated | No |
Number of Pieces | 4 |
For Use With | Tubing Cutter |
Compatible with Manufacturer Model Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Compatible with Brand | Imperial |
Material | Steel |
Product Type | Repair Kit |
Compatible Material | Aluminum, Brass, Copper |
Quantity | 1 |
Compatible with Manufacturer Part Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Compatible Manufacturer Part Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Compatible with Manufacturer Model Number [NEW] | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Compatible Manufacturer Model Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
For Use with Mfr. Model Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Description
Repair Kit, Compatible with Manufacturer Model Number 174-F, 312-FC, TC-1000, TC-1550, TC-2050, Compatible Material Aluminum, Brass, Copper, Tool Length 1/2 in, Compatible with Grainger Part Number 3KE43, 3KE44, 5GAR2, 5GAR3, 6X858, Material Steel, Includes Screw, (3) Cutter Wheels, Compatible with Brand Imperial, Product Type Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (5367361)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/4, Tubular Roll (SQ-5-33)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 29mm Size (88329)
- THERMWELL PRODUCTS 1-3/8X36 Slv Carp Bar (H591FS/3)
- ZORO SELECT Foot, dia. 42 (TT11C547FTG)
- ZORO SELECT Bolt with Nut Kit, 1/3 to 1-3/4 In, PK18 (TT11C5435BN1G)
- ZORO SELECT Corner Contor with Ring, 42 and 52 dia. (TT11C542CNRG)
- ZORO SELECT Foot, dia. 54 (TT11C5435FTG)
- ZORO SELECT Centre Connector, dia. 54 (TT11C5435CNG)
- ZORO SELECT Leg Pole, 1920mm, dia. 50 (TT11C5435LPG)
- BOSCH Cord (2604460911)
- Zoro Select Pipe & Tubing Tool Parts