Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Two Bolt, 4 In, 304 SS
Mfr # 24T962
Zoro # G5142785
original price:
$33.64
9% off
new price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 4 in
- Length 6 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24T962
- Zoro # G5142785
- UPC # 190735935637
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 4 in |
Length | 6 in |
Fits Outside Dia. | 4.00 in |
Pad Size (In.) | 11-3/4 |
Pipe Size (In.) | 4 |
Bolt Size (In.) | 3/8 x 4 |
Length (In.) | 6 |
Bolt Size | 3/8 in x 4 in |
For Minimum Outside Diameter | 4 1/2 in |
For Maximum Outside Diameter | 4 in |
For Pipe Size | 4 in |
Bolt Length | 0 in |
For Pipe Outside Diameter | 4 1/2 in - 4 in |
Bolt Diameter | 3/8 in |
Overall Length | 6 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 4 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 4 1/2 in, For Pipe Size 4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Matte Black (KMM101MB)
- KOHLER Purewarmth Elongated Toilet Seat (10349-0)
- MOEN Roman Tub Hand Shower Elbow (1417ORB)
- CONTROLAIR Type 100HR Air Pressure Regulator (110-BC)
- ZORO SELECT Repair Clamp, Three Bolt, 2 In, 304SS (330-089)
- ZORO SELECT Repair Clamp, Single Bolt, 2 In, 304 SS (24T950)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/4 In, 304SS (330-069)
- ZORO SELECT Repair Clamp, Four Bolt, 3 In, 304SS (330-1012)
- ZORO SELECT Repair Clamp, Four Bolt, 7 In, 304SS (330-13512)
- ZORO SELECT Repair Clamp, Two Bolt, 1/2 In, 304 SS (24T954)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (26100132007000)
- Zoro Select Plumbing Accessories