Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Two Bolt, 3/4 In, 304 SS
Mfr # 24T955
Zoro # G5142812
original price:
$13.79
10% off
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 3/4 in
- Length 6 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24T955
- Zoro # G5142812
- UPC # 190735935668
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 3/4 in |
Length | 6 in |
Pipe Size (In.) | 3/4 |
Bolt Size (In.) | 3/8 x 3 |
Bolt Size | 3/8 in x 3 in |
Length (In.) | 6 |
Pad Size (In.) | 2-1/4 |
Bolt Diameter | 3/8 in |
For Pipe Size | 3/4 in |
For Minimum Outside Diameter | 1 1/16 in |
For Pipe Outside Diameter | 1 1/16 in - 3/4 in |
Bolt Length | 3 in |
Overall Length | 6 in |
For Maximum Outside Diameter | 3/4 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 3/4 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 1 1/16 in, For Pipe Size 3/4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit (310420-HW)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3" (T34300)
- RON-VIK Line Strainer, Low Profile, 1/4", MNPT (5585790)
- ANVIL 1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361100407)
- ZORO SELECT Repair Clamp, Two Bolt, 1/2 In, 304 SS (24T954)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45181)
- ZORO SELECT Repair Clamp, Four Bolt, 8 In, 304SS (330-1412)
- ZORO SELECT Repair Clamp, Single Bolt, 2 In, 304 SS (24T950)
- ZORO SELECT Repair Clamp, Four Bolt, 1 In, 304SS (330-0512)
- ZORO SELECT Repair Clamp, Single Bolt, 3/4 In, 304 SS (24T946)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (26100045012000)
- Zoro Select Pipe Repair Clamps