Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Two Bolt, 3 In, 304 SS
Mfr # 24T961
Zoro # G5142934
original price:
$28.68
12% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 3 in
- Length 6 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24T961
- Zoro # G5142934
- UPC # 190735935705
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 3 in |
Length | 6 in |
Fits Outside Dia. | 3.00 in |
Bolt Size | 3/8 in x 4 in |
Length (In.) | 6 |
Pipe Size (In.) | 3 |
Pad Size (In.) | 8-1/2 |
Bolt Size (In.) | 3/8 x 4 |
For Minimum Outside Diameter | 3 1/2 in |
For Maximum Outside Diameter | 3 in |
Bolt Diameter | 3/8 in |
For Pipe Outside Diameter | 3 1/2 in - 3 in |
Overall Length | 6 in |
For Pipe Size | 3 in |
Bolt Length | 4 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 3 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 3 1/2 in, For Pipe Size 3 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Extended Disposal Flange, Black Stainless Steel (BS2000)
- SHARKBITE MULTI HOSE BIB 1/2X3/4"" (24626LF)
- BOSHART COUPLING INSERT POLY 2X112 (UPPRC-2015)
- ANVIL 5" x 4" FNPT Galvanized Reducer (0311093405)
- ZORO SELECT Repair Clamp, Three Bolt, 4", 304 SS (330-119)
- ZORO SELECT Repair Clamp, Four Bolt, 4 in., 304SS (330-1112)
- ZORO SELECT Repair Clamp, Four Bolt, 3/4 In, 304SS (330-0412)
- ZORO SELECT Repair Clamp, Four Bolt, 1 In, 304SS (330-0512)
- ZORO SELECT Repair Clamp, Two Bolt, 2-1/2 In, 304 SS (24T960)
- ZORO SELECT Repair Clamp, Single Bolt, 3/8 In, 304 SS (24T944)
- THRIFCO PLUMBING 1/2 Inch x 3 Inch Stainless Steel Pipe Repair Clamp, Single Bo (5244330)
- Zoro Select Pipe Repair Clamps