Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Two Bolt, 2 In, 304 SS
Mfr # 24T959
Zoro # G5142794
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 2 in
- Length 6 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24T959
- Zoro # G5142794
- UPC # 190735935644
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 2 in |
Length | 6 in |
Fits Outside Dia. | 2.00 in |
Pipe Size (In.) | 2 |
Bolt Size | 3/8 in x 4 in |
Bolt Size (In.) | 3/8 x 4 |
Length (In.) | 6 |
Pad Size (In.) | 5-1/2 |
For Maximum Outside Diameter | 2 in |
Bolt Length | 4 in |
For Pipe Outside Diameter | 2 3/8 in - 2 in |
Bolt Diameter | 3/8 in |
Overall Length | 6 in |
For Minimum Outside Diameter | 2 3/8 in |
For Pipe Size | 2 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 2 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S421HD)
- CHICAGO FAUCET Combination Triple Service Fixture (1301-GN2BVBCP)
- SLOAN Bedpan Washer Flush Valve, 3.5 gpf, Inlet Size 1", Spud Coupling Size 1-1/2" (ROYAL BPW 1000)
- JOHN GUEST Reducing Union, 1/2 - 3/8 Tube Size, White, 10 PK (PP201612W)
- ZORO SELECT Repair Clamp, Four Bolt, 3 In, 304SS (330-1012)
- ZORO SELECT Repair Clamp, Three Bolt, 3 1/2 In, 304SS (330-10512)
- ZORO SELECT Repair Clamp, Three Bolt, 2 In, 304SS (330-089)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45189)
- ZORO SELECT Repair Clamp, Four Bolt, 5 In, 304SS (330-1212)
- ZORO SELECT Repair Clamp, Four Bolt, 8 In, 304SS (330-1412)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066312009 CC)
- Zoro Select Plumbing Accessories