Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Two Bolt, 2-1/2 In, 304 SS
Mfr # 24T960
Zoro # G5142715
original price:
$28.60
9% off
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Two Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 2 1/2 in
- Length 6 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24T960
- Zoro # G5142715
- UPC # 190735935569
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 2 1/2 in |
Length | 6 in |
Fits Outside Dia. | 2.50 in |
Pipe Size (In.) | 2-1/2 |
Bolt Size | 3/8 in x 4 in |
Length (In.) | 6 |
Pad Size (In.) | 7-1/4 |
Bolt Size (In.) | 3/8 x 4 |
For Minimum Outside Diameter | 3 in |
Bolt Diameter | 3/8 in |
For Maximum Outside Diameter | 2 1/2 in |
For Pipe Size | 2 1/2 in |
For Pipe Outside Diameter | 3 in - 2 1/2 in |
Bolt Length | 4 in |
Overall Length | 6 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 2 1/2 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 3 in, For Pipe Size 2 1/2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52002)
- LEGEND VALVE 1/4" 90 SS304 ELBOW (404-001)
- FERNCO Toilet Seal, Wax Free, Fits 3" Drain (FTS-3)
- HYDROMAXX 2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK200050)
- ZORO SELECT Repair Clamp, Single Bolt, 1 In, 304 SS (24T947)
- ZORO SELECT Repair Clamp, Single Bolt, 3/8 In, 304 SS (24T944)
- ZORO SELECT Repair Clamp, Three Bolt, 5 In, 304SS (330-129)
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/2 In, 304 SS (24T949)
- ZORO SELECT Repair Clamp, Three Bolt, 3/4 In, 304SS (330-049)
- ZORO SELECT Repair Clamp, Four Bolt, 3/4 In, 304SS (330-0412)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066312009 CC)
- Zoro Select Pipe Repair Clamps