Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Two Bolt, 1-1/2 In, 304 SS
Mfr # 24T958
Zoro # G5142803
original price:
$17.91
14% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 1 1/2 in
- Length 6 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24T958
- Zoro # G5142803
- UPC # 190735935651
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 1 1/2 in |
Length | 6 in |
Fits Outside Dia. | 1.50 in |
Bolt Size (In.) | 3/8 x 3 |
Pipe Size (In.) | 1-1/2 |
Length (In.) | 6 |
Bolt Size | 3/8 in x 3 in |
Pad Size (In.) | 4-1/2 |
Overall Length | 6 in |
Bolt Length | 3 in |
For Pipe Size | 1 1/2 in |
Bolt Diameter | 3/8 in |
For Maximum Outside Diameter | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in - 1 1/2 in |
For Minimum Outside Diameter | 1 7/8 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 1 7/8 in, For Pipe Size 1 1/2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-CP)
- MOEN Contemporary Double Robe Hook Bright Chrome (P5030)
- MOEN Metering Cartridge Nut (52125)
- CHICAGO FAUCET Spring, 919-014JKCP (919-014JKCP)
- ZORO SELECT Repair Clamp, Three Bolt, 1 In, 304SS (330-059)
- ZORO SELECT Repair Clamp, Four Bolt, 1/2 In, 304SS (330-0312)
- ZORO SELECT Repair Clamp, Two Bolt, 1/2 In, 304 SS (24T954)
- ZORO SELECT Repair Clamp, Three Bolt, 6 In, 304SS (330-139)
- ZORO SELECT Repair Clamp, Four Bolt, 6 In, 304SS (330-1312)
- ZORO SELECT Repair Clamp, Four Bolt, 2 1/2In, 304SS (330-0912)
- B & K B & K Industries 160-804 0.37 in. Repair Clamp (160-804)
- Zoro Select Plumbing Accessories