Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Three Bolt, 7 In, 304SS
Mfr # 330-1359
Zoro # G2337045
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Three Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 7 in
- Length 9 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 330-1359
- Zoro # G2337045
- UPC # 082647141698
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 7 in |
Length | 9 in |
Fits Outside Dia. | 7.00 in |
Length (In.) | 9 |
Pipe Size (In.) | 7 |
Bolt Size (In.) | 7/16 |
Tube Size (In.) | 7 |
Bolt Size | 7/16 in |
Overall Length | 9 in |
Bolt Diameter | 7/16 in |
For Pipe Size | 7 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 7 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 3, Overall Length 9 in, For Fluid Type Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils, Maximum Operating Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 1-1/2 In. (11/2 LF 25AUBZ3)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79300)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 7 1/2 In L (22600066307000)
- ZURN Hardwire Sensor Cap Assy, ZTR, 1.28 gpf (PTR6200-HW-L-1.28-VR)
- ZORO SELECT Repair Clamp, Single Bolt, 4 In, 304 SS (24T953)
- ZORO SELECT Repair Clamp, Three Bolt, 8 In, 304SS (330-149)
- ZORO SELECT Repair Clamp, Two Bolt, 1/2 In, 304 SS (24T954)
- ZORO SELECT Repair Clamp, Four Bolt, 1/2 In, 304SS (330-0312)
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/2 In, 304 SS (24T949)
- ZORO SELECT Repair Clamp, Two Bolt, 1 In, 304 SS (24T956)
- INSTA-CLAMP 1.00 In SS Solder Joint Leak Repair Clamp (3146010030WT)
- Zoro Select Pipe Repair Clamps