Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Three Bolt, 4", 304 SS
Mfr # 330-119
Zoro # G1837762
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Three Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 4 in
- Tube Size 4 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 330-119
- Zoro # G1837762
- UPC # 082647141643
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 4 in |
Tube Size | 4 in |
Length | 9 in |
Bolt Size | 7/16 in |
Length (In.) | 9 |
Pipe Size (In.) | 4 |
Bolt Diameter | 7/16 in |
Overall Length | 9 in |
For Pipe Size | 4 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 3, Overall Length 9 in, For Fluid Type Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils, Maximum Operating Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Tee, 3/4x1/2", 125, Brz Nl (4385005740)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, High Flow, T78 Series, 0-10 PSIG, 1/2in Port (960-351-000)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 18)
- MOEN Kyvos Paper Holder Bright Chrome (BP3708CH)
- ZORO SELECT Repair Clamp, Two Bolt, 2-1/2 In, 304 SS (24T960)
- ZORO SELECT Repair Clamp, Two Bolt, 1-1/2 In, 304 SS (24T958)
- ZORO SELECT Repair Clamp, Single Bolt, 1 In, 304 SS (24T947)
- ZORO SELECT Repair Clamp, Single Bolt, 1/2 In, 304 SS (24T945)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/2 In, 304SS (330-079)
- ZORO SELECT Repair Clamp, Four Bolt, 1/2 In, 304SS (330-0312)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (26100023807000)
- Zoro Select Pipe Repair Clamps