Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Stainless Steel, Redi-Clamp
Mfr # 45181
Zoro # G4785982
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Neoprene
- Pipe Size 1/2 in
- Tube Size 1/2 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45181
- Zoro # G4785982
- UPC # 091712451815
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Length | 3 in |
Fits Outside Dia. | 0.38 in |
Bolt Size | 1/4 in x 3 in |
Outlet Pipe Size | 1/2 in |
Overall Length | 3 in |
Bolt Diameter | 1/4 in |
Bolt Length | 3 in |
For Pipe Size | 1/2 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, For Pipe Size 1/2 in, Gasket Coverage Partial Coverage, Gasket Material Neoprene, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 1, Overall Length 3 in, Maximum Operating Temperature 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flow Restrictor Kit (140777)
- KOHLER Mounting Kit (1353868)
- AMERICAN STANDARD Spout 8" (M953429-0020A)
- LEGEND VALVE 3/4" SS PEX CLAMP ASTM F2098 (460-914)
- ZORO SELECT Repair Clamp, Four Bolt, 2 1/2In, 304SS (330-0912)
- ZORO SELECT Repair Clamp, Four Bolt, 4 in., 304SS (330-1112)
- ZORO SELECT Repair Clamp, Four Bolt, 1/2 In, 304SS (330-0312)
- ZORO SELECT Repair Clamp, Two Bolt, 3/4 In, 304 SS (24T955)
- ZORO SELECT Repair Clamp, Three Bolt, 6 In, 304SS (330-139)
- ZORO SELECT Repair Clamp, Three Bolt, 2 1/2 In, 304SS (330-099)
- EPC Tube Strap Copper 1 In (83006)
- Zoro Select Plumbing Accessories