Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Single Bolt, 3/8 In, 304 SS
Mfr # 24T944
Zoro # G5142907
original price:
$8.74
14% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 3/8 in
- Length 3 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24T944
- Zoro # G5142907
- UPC # 190735935675
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 3/8 in |
Length | 3 in |
Fits Outside Dia. | 0.38 in |
Bolt Size | 3/8 in x 3 in |
Bolt Size (In.) | 3/8 x 3 |
Length (In.) | 3 |
Pipe Size (In.) | 3/8 |
Pad Size (In.) | 1-1/8 |
For Maximum Outside Diameter | 3/8 in |
For Pipe Outside Diameter | 11/16 in - 3/8 in |
Overall Length | 3 in |
Bolt Diameter | 3/8 in |
For Pipe Size | 3/8 in |
For Minimum Outside Diameter | 11/16 in |
Bolt Length | 3 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 3/8 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 11/16 in, For Pipe Size 3/8 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505603)
- STEEL & OBRIEN 1/2" Tri-Clamp End Equal Tee - 316SS (7MP-.50-316)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Draining Sillcock w-34HA VB (25C-14)
- KEENEY MFG SHOWER ARM CHROME (K780CP)
- ZORO SELECT Repair Clamp, Two Bolt, 3/4 In, 304 SS (24T955)
- ZORO SELECT Repair Clamp, Four Bolt, 1 1/2In, 304SS (330-0712)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45183)
- ZORO SELECT Repair Clamp, Single Bolt, 3/4 In, 304 SS (24T946)
- ZORO SELECT Repair Clamp, Three Bolt, 3 In, 304SS (330-109)
- ZORO SELECT Repair Clamp, Three Bolt, 3/4 In, 304SS (330-049)
- ZORO SELECT Repair Clamp, Four Bolt, 8 In, 304SS (330-1412)
- Zoro Select Pipe Repair Clamps