Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Single Bolt, 2 In, 304 SS
Mfr # 24T950
Zoro # G5142916
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 2 in
- Length 3 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24T950
- Zoro # G5142916
- UPC # 190735935682
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 2 in |
Length | 3 in |
Fits Outside Dia. | 2.00 in |
Pad Size (In.) | 5-1/2 |
Pipe Size (In.) | 2 |
Length (In.) | 3 |
Bolt Size (In.) | 3/8 x 4 |
Bolt Size | 3/8 in x 4 in |
For Minimum Outside Diameter | 2 3/8 in |
For Maximum Outside Diameter | 2 in |
For Pipe Size | 2 in |
Overall Length | 3 in |
Bolt Length | 4 in |
For Pipe Outside Diameter | 2 3/8 in - 2 in |
Bolt Diameter | 3/8 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 2 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- BRADLEY Sensor-Adaptive Short Lead (269-1608)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 1" Pipe Size (1VGE7)
- ZORO SELECT Repair Clamp, Two Bolt, 2 In, 304 SS (24T959)
- ZORO SELECT Repair Clamp, Three Bolt, 2 1/2 In, 304SS (330-099)
- ZORO SELECT Repair Clamp, Four Bolt, 4 in., 304SS (330-1112)
- ZORO SELECT Repair Clamp, Four Bolt, 8 In, 304SS (330-1412)
- ZORO SELECT Repair Clamp, Four Bolt, 5 In, 304SS (330-1212)
- ZORO SELECT Repair Clamp, Two Bolt, 2-1/2 In, 304 SS (24T960)
- ZORO SELECT Repair Clamp, Three Bolt, 3/4 In, 304SS (330-049)
- Zoro Select Pipe Repair Clamps