Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Single Bolt, 2-1/2 In, 304 SS
Mfr # 24T951
Zoro # G5142751
original price:
$14.69
9% off
new price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 2 1/2 in
- Length 3 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24T951
- Zoro # G5142751
- UPC # 190735935606
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 2 1/2 in |
Length | 3 in |
Fits Outside Dia. | 2.50 in |
Length (In.) | 3 |
Pipe Size (In.) | 2-1/2 |
Bolt Size (In.) | 3/8 x 4 |
Bolt Size | 3/8 in x 4 in |
Pad Size (In.) | 7-1/4 |
For Maximum Outside Diameter | 2 1/2 in |
Bolt Diameter | 3/8 in |
For Minimum Outside Diameter | 3 in |
Overall Length | 3 in |
For Pipe Outside Diameter | 3 in - 2 1/2 in |
Bolt Length | 4 in |
For Pipe Size | 2 1/2 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 2 1/2 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 3 in, For Pipe Size 2 1/2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT x MNPT Malleable Iron 90 Degree Street Elbow Class 300 (4316002456)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 160 (82503)
- PENTAIR/PENTEK Mounting Bracket Kit (244047-75)
- ZORO SELECT Brass Hex Drive Plug, Male NPTF (ZUSA-PF-9064)
- ZORO SELECT Repair Clamp, Single Bolt, 3/8 In, 304 SS (24T944)
- ZORO SELECT Repair Clamp, Single Bolt, 1 In, 304 SS (24T947)
- ZORO SELECT Repair Clamp, Two Bolt, 3 In, 304 SS (24T961)
- ZORO SELECT Repair Clamp, Three Bolt, 6 In, 304SS (330-139)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/2 In, 304SS (330-079)
- ZORO SELECT Repair Clamp, Three Bolt, 2 1/2 In, 304SS (330-099)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 15 In L (22600045015000)
- Zoro Select Pipe Repair Clamps