Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Single Bolt, 1/2 In, 304 SS
Mfr # 24T945
Zoro # G5142706
original price:
$8.45
8% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 1/2 in
- Length 3 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24T945
- Zoro # G5142706
- UPC # 190735935552
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 1/2 in |
Length | 3 in |
Fits Outside Dia. | 0.50 in |
Pipe Size (In.) | 1/2 |
Length (In.) | 3 |
Bolt Size (In.) | 3/8 x 3 |
Pad Size (In.) | 1-1/2 |
Bolt Size | 3/8 in x 3 in |
Bolt Diameter | 3/8 in |
For Minimum Outside Diameter | 13/16 in |
For Maximum Outside Diameter | 1/2 in |
Overall Length | 3 in |
For Pipe Outside Diameter | 13/16 in - 1/2 in |
For Pipe Size | 1/2 in |
Bolt Length | 3 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 1/2 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 13/16 in, For Pipe Size 1/2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 11)
- ZORO SELECT 1-1/2" FNPT Galvanized Floor Flange (5P971)
- KOHLER Canister Valve Assembly Kit (1227235)
- ZORO SELECT 3/4" FNPT Brass Gas Ball Valve Inline (110-224C)
- ZORO SELECT Repair Clamp, Single Bolt, 3/8 In, 304 SS (24T944)
- ZORO SELECT Repair Clamp, Two Bolt, 4 In, 304 SS (24T962)
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/4 In, 304 SS (24T948)
- ZORO SELECT Repair Clamp, Three Bolt, 6 In, 304SS (330-139)
- ZORO SELECT Repair Clamp, Three Bolt, 1 In, 304SS (330-059)
- ZORO SELECT Repair Clamp, Three Bolt, 3 1/2 In, 304SS (330-10512)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L (22600035007000)
- Zoro Select Pipe Repair Clamps